Shop All Laser Level Accessories
Pls
Pls Fs, Floor Stand For Pls 3, 5, 6
Mfr # PLS FS
Zoro # G4369664
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Thread Size 1/4"-20
- Construction Metal
- Includes Mounting Screw
- Accessory Type Floor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS FS
- Zoro # G4369664
- UPC # 095969887373
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4"-20 |
Overall Width | 1 5/8 in |
Overall Length | 4 3/16 in |
Overall Height | 1 13/16 in |
Details
Item | Point and Line Floor Stand |
Type | Laser Accessory |
Construction | Metal |
Includes | Mounting Screw |
Accessory Type | Floor Stand |
Number of Pieces | 2 |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | PLS 3, 5, 6, and 180 |
Material | Stainless Steel |
Color | Black |
Compatible Manufacturer Part Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Model Number | PLS 3, 5, 6, and 180 |
For Use with Mfr. Model Number | PLS 3, 5, 6, and 180 |
For Use With Mfr. Model Number | PLS 3, 5, 6, and 180 |
Description
Point and Line Floor Stand, Overall Length 4 3/16 in, Accessory Type Floor Stand, Overall Height 1 13/16 in, Overall Width 1 5/8 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Stainless Steel, Color Black, Compatible with Manufacturer Model Number PLS 3, 5, 6, and 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FLAT FILE 17-3/8"" (21-295)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- WESTWARD 3/4 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (5MX84)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Bp5, Bp5 Alkaline Battery Pack (PLS BP5)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- KAPRO 840- Red BeamFinder Glasses (840)
- Pls Levels, Compasses, and Plumb Bobs