Shop All Laser Level Accessories
Pls
Pls C18, Laser Level Tool Box
Mfr # PLS C18
Zoro # G4369804
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Includes Cardboard Tray Holder, Foam Mold
- Accessory Type Tool Box
- Compatible with Level Type Laser Levels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS C18
- Zoro # G4369804
- UPC # 095969871075
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 15 3/8 in |
Overall Height | 10 3/8 in |
Overall Length | 8 in |
Details
Item | Kit and System Replacement Case |
Type | Laser Accessory |
Construction | Plastic |
Includes | Cardboard Tray Holder, Foam Mold |
Accessory Type | Tool Box |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | All PLS Kit And System Configurations |
Features | Yellow Plastic Container |
Material | Plastic |
Number of Pieces | 3 |
Color | Yellow |
Compatible Manufacturer Part Number | All PLS Kit And System Configurations |
Compatible Manufacturer Model Number | All PLS Kit And System Configurations |
For Use with Mfr. Model Number | All PLS Kit And System Configurations |
For Use With Mfr. Model Number | All PLS Kit And System Configurations |
Description
Kit and System Replacement Case, Overall Length 8 in, Accessory Type Tool Box, Overall Height 10 3/8 in, Overall Width 15 3/8 in, Compatible with Grainger Part Number All PLS Kit And System Configurations, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number All PLS Kit And System Configurations, Features Yellow Plastic Container, Includes Cardboard Tray Holder, Foam Mold, Number of Pieces 3, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- Pls Laser Level Accessories