Shop All Laser Level Accessories
Pls
Pls Bp5, Bp5 Alkaline Battery Pack
Mfr # PLS BP5
Zoro # G4369743
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Includes Battery Tray Only
- Accessory Type Alkaline Battery Pack
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS BP5
- Zoro # G4369743
- UPC # 095969887403
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 1 3/16 in |
Overall Width | 2 1/2 in |
Overall Height | 4 3/16 in |
Details
Item | Replaceable Battery Tray |
Type | Laser Accessory |
Construction | Plastic |
Includes | Battery Tray Only |
Accessory Type | Alkaline Battery Pack |
Color | Yellow |
Compatible with Manufacturer Model Number | PLS 3, 5, 6, and 180 |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Features | Alkaline Battery Tray |
Compatible Manufacturer Part Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Model Number | PLS 3, 5, 6, and 180 |
For Use with Mfr. Model Number | PLS 3, 5, 6, and 180 |
For Use With Mfr. Model Number | PLS 3, 5, 6, and 180 |
Description
Replaceable Battery Tray, Overall Length 1 3/16 in, Accessory Type Alkaline Battery Pack, Overall Height 4 3/16 in, Overall Width 2 1/2 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number PLS 3, 5, 6, and 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x1/8" W (11314)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- KAPRO 886-20 Laser Angle Mount (886-20)
- Pls Levels, Compasses, and Plumb Bobs