Shop All Laser Level Accessories
Pls
Pls 3R Kit, 3-Point Red Laser Kit
Mfr # PLS 3R KIT
Zoro # G4369488
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Includes Case, Floor Stand, Bracket, Target
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 3R KIT
- Zoro # G4369488
- UPC # 095969876353
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Overall Height | 4 5/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 4 1/8 in |
Overall Width | 2 1/2 in |
Description
Point Laser Kit, Accuracy Less Than or Equal To 1/8 in @ 30 ft., Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Floor Stand, Bracket, Target, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- MILWAUKEE TOOL Laser Track Clip (48-35-1313)
- Pls Laser Level Accessories