Shop All Laser Level Accessories
Pls
Pls 3G Z, 3-Point Green Laser Bare Tool
Mfr # PLS 3G Z
Zoro # G4369436
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Includes Green PLS Tool Only With Battery Tray
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 3G Z
- Zoro # G4369436
- UPC # 095969876360
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Tripod Thread Size | 1/4"-20 |
Details
Item | Point Laser |
Type | Laser |
Construction | Plastic |
Includes | Green PLS Tool Only With Battery Tray |
Power Source | (3) AA Batteries |
Accuracy | +/-1/8 in @ 30 ft |
Accessory Type | Point Laser |
Number of Lines | 0 |
Battery Type | AA |
Features | 1 m Drop Test |
Number of Planes | 0 |
Material | Plastic |
Description
Point Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Features 1 m Drop Test, Number of Planes 0, Number of Lines 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80061D2B103050)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- Pls Laser Level Accessories