Shop All Laser Level Accessories
Pls
Pls 3G Kit, 3-Point Green Laser Kit
Mfr # PLS 3G KIT
Zoro # G4369497
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Includes Floor Stand, Target, Bracket, Case
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 3G KIT
- Zoro # G4369497
- UPC # 095969876377
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Overall Width | 2 1/2 in |
Tripod Thread Size | 1/4"-20 |
Overall Height | 4 5/8 in |
Overall Depth | 4 1/8 in |
Description
Point Laser Kit, Accuracy Less Than or Equal To 1/8 in @ 30 ft, Battery Type AA, Features 1 m Drop Test, Includes Floor Stand, Target, Bracket, Case, Number of Planes 0, Number of Dots 3, Number of Lines 0, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4 in The Original Long Nose Locking Plier (1602L3)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- CP Trigger Kit, For Use With CP2755 and CP2780 Screwdriver (8940168845)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- Pls Laser Level Accessories