Shop All Laser Level Accessories
Pls
Pls 180R Z, Cross Line Red Laser Bare Too
Mfr # PLS 180R Z
Zoro # G4369576
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Accuracy +/-1/8 in @ 30 ft
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180R Z
- Zoro # G4369576
- UPC # 095969877763
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Tripod Thread Size | 1/4"-20 |
Details
Item | Line Laser |
Type | Laser |
Construction | Plastic |
Accuracy | +/-1/8 in @ 30 ft |
Power Source | (3) AA Batteries |
Includes | Red PLS Tool Only With Battery Tray |
Accessory Type | Line Laser |
Material | Plastic |
Features | 1 m Drop Test |
Battery Type | AA |
Number of Lines | 0 |
Number of Planes | 0 |
Description
Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Features 1 m Drop Test, Number of Planes 0, Number of Lines 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- WARNER Foot/Floor Plate Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10773)
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- KAPRO 886-20 Laser Angle Mount (886-20)
- Pls Laser Level Accessories