Shop All Laser Level Accessories
This Product is Discontinued
Pls
Pls 180R Kit, Cross Line Red Laser Kit (Discontinued)
Mfr # PLS 180R KIT
Zoro # G4369585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Accuracy +/-1/8 in @ 30 ft
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180R KIT
- Zoro # G4369585
- UPC # 095969876452
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Details
Item | Line Laser Kit |
Type | Laser |
Construction | Plastic |
Accuracy | +/-1/8 in @ 30 ft |
Power Source | (3) AA Batteries |
Accessory Type | Line Laser Kit |
Description
Line Laser Kit, Includes Red PLS Tool, Canvas Pouch, Battery Tray, UB9 Universal Ceiling, Wall Bracket, Magnetic L Bracket, Red Reflective Target
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.