Shop All Laser Level Accessories
Pls
Pls 180G Z, Cross Line Green Laser Bare T
Mfr # PLS 180G Z
Zoro # G4369637
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Includes Green PLS Tool Only with Battery Tray
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180G Z
- Zoro # G4369637
- UPC # 095969877770
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Tripod Thread Size | 1/4"-20 |
Details
Item | Dual Line Laser |
Type | Laser |
Construction | Plastic |
Includes | Green PLS Tool Only with Battery Tray |
Power Source | (3) AA Batteries |
Accuracy | +/-1/8 in @ 30 ft |
Accessory Type | Dual Line Laser |
Number of Lines | 0 |
Battery Type | AA |
Features | 1 m Drop Test |
Material | Plastic |
Number of Planes | 0 |
Description
Dual Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Features 1 m Drop Test, Number of Planes 0, Number of Lines 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated (GN4C1000K3--N21)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls Bp5, Bp5 Alkaline Battery Pack (PLS BP5)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- Pls Laser Level Accessories