Shop All Laser Level Accessories
This Product is Discontinued
Pls
Pls 180G Sys, Cross Line Green Laser Syst (Discontinued)
Mfr # PLS 180G SYS
Zoro # G4369689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Laser
- Thread Size 1/4-20
- Construction Plastic
- Accuracy +/-1/8 in @ 30 ft
- Power Source (3) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pls
- MFR # PLS 180G SYS
- Zoro # G4369689
- UPC # 095969878111
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Details
Item | Dual Line Laser System |
Type | Laser |
Construction | Plastic |
Accuracy | +/-1/8 in @ 30 ft |
Power Source | (3) AA Batteries |
Accessory Type | Dual Line Laser System |
Description
Dual Line Laser System, Includes Green PLS Tool, Green Laser Detector, Laser Detector Clamp, Canvas Pouch, Battery Tray, UB9 Universal Ceiling, Wall Bracket, Magnetic L Bracket, Green Reflective Target
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.