Shop All Rotary and Straight Line Laser Levels
Pls
Laser Level, Green, Exterior-Interior
Mfr # PLS 6G RBP KIT
Zoro # G505380048
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 6
- Number of Lines 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 6G RBP KIT
- Zoro # G505380048
- UPC # 095969917544
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 1/2 in |
Length | 4 3/32 in |
Thread Size | 5/8" |
Height | 4 19/32 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 4 5/8 in |
Overall Depth | 4 1/8 in |
Overall Width | 2 1/2 in |
Description
Green Laser Level, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Features Point Laser Direction: 90 Degrees Up, Down, Left, Right, Includes Case, Floor Stand, Target, Bracket, Number of Beams 6, Number of Planes 0, Number of Lines 2, Working Range with Detector - Maximum 200 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/16", PK5 (185-4X-5PK)
- EAZYPOWER T27 Security Insert Bit (13245)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Features: Easy to Operate (PLS HV2G KIT)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- CRAFTSMAN Red 3 Spot Laser (CMHT77632)
- Pls Levels, Compasses, and Plumb Bobs