Shop All Rotary and Straight Line Laser Levels
Pls
Dot Laser Kit, 4-39/64" L, 2-1/2" W
Mfr # PLS 5G KIT
Zoro # G4288059
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 5
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 5G KIT
- Zoro # G4288059
- UPC # 095969876414
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 1/2 in |
Length | 4 7/64 in |
Height | 4 39/64 in |
Thread Size | 5/8"-11 |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 4 1/8 in |
Overall Width | 2 1/2 in |
Overall Height | 4 5/8 in |
Description
The Pacific Laser Systems PLS 5G Kit is a compact and reliable laser level that you can use for a variety of projects. It comes with several tools that help make your job easier. This rotary and straight line laser level has fast settling, locking pendulum for accuracy. The length ranges from 4 7/64 in to 4 39/64 in while the height ranges from 2 1/2 in to 3 1/8 in. You can choose between green or yellow lasers, depending on your needs. Both the rotary and straight wireway have a length of 4 39/64 inches. The Pacific Laser Systems PLS 5G Kit is the right choice for all your DIY projects as it gives you everything you need to get started right away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- WILTON Serrated Pad for Stock No. 63259 - 63282 (2909202)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD10)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Features: Easy to Operate (PLS HV2G KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- Pls Rotary and Straight Line Laser Levels