Shop All Rotary and Straight Line Laser Levels
Pls
Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54
Mfr # PLS 5G Z
Zoro # G4283594
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 5
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 5G Z
- Zoro # G4283594
- UPC # 095969876407
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Length | 4 7/64 in |
Width | 2 1/2 in |
Height | 4 39/64 in |
Overall Depth | 4 1/8 in |
Overall Height | 4 5/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Width | 2 1/2 in |
Description
Dot Laser, Accuracy Less Than or Equal To 1/8 in @ 30 ft., Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Floor Stand, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 30 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2485 HSS Straight Shank Chucking Reamer (DWRR.2485)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- BON TOOL Bon 12-686 Screed, Mag 1" X 4", 2 Foot (12-686)
- HUSQVARNA Belt (506372702)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- Pls Levels, Compasses, and Plumb Bobs