Shop All Rotary and Straight Line Laser Levels
Pls
Cross Line Laser, Automatic Self-Leveling
Mfr # PLS 180R RBP KIT
Zoro # G7807119
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180R RBP KIT
- Zoro # G7807119
- UPC # 095969974509
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 1/2 in |
Length | 4 3/32 in |
Height | 4 39/64 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 2 1/2 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 4 5/8 in |
Overall Depth | 4 1/8 in |
Description
Cross Line Laser Kit, Accuracy +/-1/8 in @ 30 ft, Battery Type Alkaline, Features This Professional Self-Leveling Cross Line Laser Level is Equipped for Multiple Applications Including Wall Construction, Acoustic Ceiling Installation, Tile Installation, Residential and Commercial Construction, Includes Case, Floor Stand, Target, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 200 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- JPW INDUSTRIES 648Uhd Utility Hd Vise 8 (Exc.) (28816)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- DEWALT Hack Saw Blade, Steel/Carbide, 10 in., PK3 (DWHT20555)
- Pls Levels, Compasses, and Plumb Bobs