Shop All Rotary and Straight Line Laser Levels
Pls
Cross Line Laser, Automatic Self-Leveling
Mfr # PLS 180G RBP SYS
Zoro # G7805789
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180G RBP SYS
- Zoro # G7805789
- UPC # 095969917575
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 1/2 in |
Thread Size | 1/4"-20, 5/8"-11 |
Height | 4 39/64 in |
Length | 4 3/32 in |
Overall Height | 4 5/8 in |
Overall Depth | 4 1/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 2 1/2 in |
Description
This PLS 180G RBP SYS Cross Line Laser Level is the perfect tool for taking on any task that requires you to level and plumb. It will give you accurate results in just seconds. With a pendulum lock, the laser level allows you to maintain your target point with ease. The automatic self-leveling feature means that there is no need to readjust the beam after every use. This green laser has an accuracy of +/-1/8 in at 30 ft and can be used indoors or outdoors. It comes with a magnetic bracket, which makes it easy to set up and move from one location to another. This PLS 180G RBP SYS Cross Line Laser Level will help you achieve professional results every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FG-250-020)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- Pls Levels, Compasses, and Plumb Bobs