Shop All Laser Level Accessories
Pls
Construction Grade Rod, Laser, Plastic
Mfr # PLS GR16
Zoro # G4282614
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Characteristics SAE/Metric Measurement
- For Use With Mfr. No. PLS-60520, PLS XLD CLAMP, PLS-20850
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS GR16
- Zoro # G4282614
- UPC # 095969878593
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height - Maximum | 16 5/16 ft |
Adjustable Height | Telescoping |
Overall Height - Minimum | 4 1/4 ft |
Overall Width | 2 1/2 in |
Details
Item | Constrution Grade Rod |
Type | Laser |
Construction | Plastic |
Characteristics | SAE/Metric Measurement |
For Use With | Mfr. No. PLS-60520, PLS XLD CLAMP, PLS-20850 |
Color | White |
Head Style | Flat |
Accessory Type | Constrution Grade Rod |
Compatible with Level Type | Laser Levels |
Number of Segments | 4 |
Material | Plastic |
Description
Constrution Grade Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 5/16 ft, Overall Height - Minimum 4 1/4 ft, Head Style Flat, Material Plastic, Number of Segments 4, Color White, Compatible with Grainger Part Number Universal, Compatible with Level Type Laser Levels, Overall Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- DEWALT SDS Plus Stop Bits (DWA5491)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/2 4-20 NM 4-20 N·m mount 9x12 mm (50181102)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls Bp5, Bp5 Alkaline Battery Pack (PLS BP5)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- Pls Laser Level Accessories