Shop All Rotary and Straight Line Laser Levels
Pls
Combination Laser, 2 Beams, 4 Dots, 2 Lines
Mfr # PLS 6G RBP SYS
Zoro # G203068224
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 6G RBP SYS
- Zoro # G203068224
- UPC # 095969917551
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 4 39/64 in |
Length | 4 3/32 in |
Width | 2 1/2 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 4 5/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 4 1/8 in |
Overall Width | 2 1/2 in |
Description
Cross Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Features The System Includes the SLD Laser Line Detector for use in Bright Lighting, Long Distances, Includes Floor Stand, Bracket, Charger, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 200 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Stand Kit, 9" L x 12" W x 5" H (30071)
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG817)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- Pls Levels, Compasses, and Plumb Bobs