Shop All Laser Level Accessories
Pls
Battery Tray, Alkaline, Plastic
Mfr # PLS BP10
Zoro # G4282684
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alkaline
- Construction Plastic
- For Use With Mfr. No. PLS H2, PLS HV2G, PLS HV2R
- Characteristics Durable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS BP10
- Zoro # G4282684
- UPC # 095969878531
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 2 in |
Overall Height | 4 in |
Overall Width | 3 in |
Details
Item | Battery Tray |
Type | Alkaline |
Construction | Plastic |
For Use With | Mfr. No. PLS H2, PLS HV2G, PLS HV2R |
Characteristics | Durable |
Color | Black |
Includes | Battery Tray Only |
Accessory Type | Battery Tray |
Material | Plastic |
Compatible with Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible with Level Type | Laser Levels |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use with Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use With Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
Description
Battery Tray, Overall Length 2 in, Accessory Type Battery Tray, Overall Height 4 in, Overall Width 3 in, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number PLS H2, PLS HV2G, PLS HV2R, Includes Battery Tray Only, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 1/4"x1/8" (11237)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- MAKITA Impact XPS SAE Impact Socket Set, 8 pcs (E-01703)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- KAPRO 840- Red BeamFinder Glasses (840)
- Pls Laser Level Accessories