Shop All Rechargeable Batteries
Pls
Battery Charger, Plastic
Mfr # PLS RBC5
Zoro # G5519675
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 3/16 in
- Includes Cable, Adapter
- Voltage 3.6V
- Color Yellow
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS RBC5
- Zoro # G5519675
- UPC # 095969887410
- Country of Origin Colombia
- Category Rechargeable Batteries
Dimensions
Overall Height | 4 3/16 in |
Overall Length | 1 3/16 in |
Overall Width | 2 1/2 in |
Details
Includes | Cable, Adapter |
Voltage | 3.6V |
Color | Yellow |
Item | Battery Charger |
Construction | Plastic |
Type | Laser Accessory |
Accessory Type | Battery Charger |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | PLS 3, 5, 6, and 180 |
Number of Pieces | 7 |
Compatible Manufacturer Part Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Model Number | PLS 3, 5, 6, and 180 |
For Use with Mfr. Model Number | PLS 3, 5, 6, and 180 |
For Use With Mfr. Model Number | PLS 3, 5, 6, and 180 |
Description
Battery Charger, Overall Length 1 3/16 in, Accessory Type Battery Charger, Overall Height 4 3/16 in, Overall Width 2 1/2 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number PLS 3, 5, 6, and 180, Includes Cable, Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Holster, Swivel Belt (53961)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-71)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- PLS Battery and Charger, Plastic (PLS RBP5)
- PELICAN Battery Pack, Fits Pelican Brand, 3.7V (2389)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- DURACELL Precharged Recharg. Battery, AAA, NiMh, PK4 (DX2400R4)
- Pls Rechargeable Batteries