Shop All Rechargeable Batteries
Pls
Battery and Charger, Plastic
Mfr # PLS RBP5
Zoro # G5519237
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable, Instruction Manual, Adapter, Batteries
- Overall Height 4 3/16 in
- Color Yellow
- Voltage 3.6V
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS RBP5
- Zoro # G5519237
- UPC # 095969878869
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Height | 4 3/16 in |
Overall Length | 1 3/16 in |
Overall Width | 2 1/2 in |
Details
Includes | Cable, Instruction Manual, Adapter, Batteries |
Color | Yellow |
Item | Battery and Charger |
Voltage | 3.6V |
Construction | Plastic |
Type | Li-Ion |
Accessory Type | Battery and Charger |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | PLS 3, 5, 6, and 180 |
Number of Pieces | 9 |
Compatible Manufacturer Part Number | PLS 3, 5, 6, and 180 |
Compatible Manufacturer Model Number | PLS 3, 5, 6, and 180 |
For Use with Mfr. Model Number | PLS 3, 5, 6, and 180 |
For Use With Mfr. Model Number | PLS 3, 5, 6, and 180 |
Description
Battery and Charger, Overall Length 1 3/16 in, Accessory Type Battery and Charger, Overall Height 4 3/16 in, Overall Width 2 1/2 in, Compatible with Grainger Part Number 177XM2, 177XM3, 177XM4, 177XM5, 177XM6, 177XM9, 55DL56, 55DL57, 55DL58, 55DL59, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number PLS 3, 5, 6, and 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- MILWAUKEE TOOL 3ft USB-C & 2.1A Wall Charger w/USB Adap (48-59-1209)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-28110)
- PLS Battery Charger, Plastic (PLS RBC5)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- GHOST CONTROLS Ghost Controls ABBT2 Battery Box with 2 Batteries (ABBT2)
- CYBERPOWER 2 3Kva App Xl Battery Module (BP72V60ART2U)
- DANTONA Dantona ULCR123RK Rechargeable Battery with 2 Cells and Charger (ULCR123RK)
- PANASONIC eneloop Rechargeable AAA Batteries, Pack/4 (BK-4MCCA4BA)
- ELK PRODUCTS Elk Products ELK1250 12 V 5H Battery (ELK1250)
- Pls Rechargeable Batteries