Shop All Discharge & Suction Hoses
Pliovic
3/8" ID x 200 ft. PVC Air Hose 300 PSI BL
Mfr # PLB03830-200
Zoro # G5244928
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Reinforcement Material Fiber
- Safety Factor 4:1
- Burst Pressure 1,200 psi
- Hose Tube Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pliovic
- MFR # PLB03830-200
- Zoro # G5244928
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.625 in |
Hose Length | 200 ft |
Details
Item | Air Hose,Blue PVC,300psi,3/8",200ft. |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Safety Factor | 4:1 |
Burst Pressure | 1,200 psi |
Hose Tube Material | PVC |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Hose Strain Relief | No |
Temp. Range | -10 Degrees to 158 Degrees F |
Hose Cover Material | PVC |
Description
Air Hose,Blue PVC,300psi,3/8 In.,200ft., Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 200 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42 1/2" Outside Length, 5/8" Top Width, 1 Ribs (5VX425)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C16-16F)
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG10025-50)
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL (DPZ400-50CE-G)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- Pliovic Air Hoses