Shop All Contact Cement
Pliobond
Contact Cement, 35 Series, Tan, 1 qt, Can
Mfr # PC-335-LV
Zoro # G5223416
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose, 35LV
- Application Brushing, Knife Coating, Roll Coating
- Characteristics Permanent Flexible Bond Over A Wide Variety Of Substrates. Resists most acids, gasoline oil, grease and water.
- Color Tan
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pliobond
- MFR # PC-335-LV
- Zoro # G5223416
- UPC # 51975060179
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Container Size - Adhesives | 0.95 L |
Description
Contact Cement, Adhesive Color Tan, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 35, Working Time 5 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 350 Degrees F, VOC Content Weight 240 g/L, Minimum Viscosity 3,000 cps, Maximum Viscosity 10,000 cP, Water Resistance Water-Resistant, Maximum Application Temperature 325 Degrees F, Application Method Brush On, Roll On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Yellow/White (5FVN2)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 0.5 pt, Can (PBC-35-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- GARDNER-GIBSON Cement BJ All-Weather 1 Gal (6230-9-34)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- Pliobond Contact Cement