Shop All Contact Cement
Pliobond
Contact Cement, 35 Series, Tan, 0.5 pt, Can
Mfr # PBC-35-LV
Zoro # G5223391
original price:
$32.45
6% off
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose, 35LV
- Application Brushing, Knife Coating, Roll Coating
- Characteristics Permanent Flexible Bond Over A Wide Variety Of Substrates. Resists most acids, gasoline oil, grease and water.
- Color Tan
- Container Size 0.5 pt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pliobond
- MFR # PBC-35-LV
- Zoro # G5223391
- UPC # 51975060162
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 0.5 pt |
Size | 1/2 pt. |
Container Size - Adhesives | 0.23 L |
Description
Contact Cement, Adhesive Color Tan, Container Size 0.5 pt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 35, Working Time 5 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 350 Degrees F, VOC Content Weight 240 g/L, Minimum Viscosity 3,000 cps, Maximum Viscosity 10,000 cP, Water Resistance Water-Resistant, Maximum Application Temperature 325 Degrees F, Application Method Brush On, Roll On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tamper Proof Sealant (62192626042)
- PERMATEX Epoxy Adhesive, Amber, Bottle (21309)
- PERMATEX Ultra Black RTV Cartridge (PTX24105)
- NEWBORN Catalyst Mixer, Steel, 22" Length (MX-02)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- AMERICAN IMAGINATIONS 0.52 lb. Grey PVC Cement (AI-38875)
- Pliobond Contact Cement