Shop All Contact Cement
Pliobond
Contact Cement, 25 Series, Tan, 1 gal, Can
Mfr # PC-425-LV
Zoro # G5223373
original price:
$202.29
15% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose, 25LV
- Application Brushing, Knife Coating, Roll Coating
- Characteristics Permanent Flexible Bond Over A Wide Variety Of Substrates. Resists most acids, gasoline oil, grease and water.
- For Use On Porous or Non-Porous
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pliobond
- MFR # PC-425-LV
- Zoro # G5223373
- UPC # 51975060100
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Container Size - Adhesives | 3.78 L |
Description
Contact Cement, Adhesive Color Tan, Container Size 1 gal, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 25, Working Time 5 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 350 Degrees F, VOC Content Weight 244 g/L, Minimum Viscosity 400 cps, Maximum Viscosity 1200 cP, Water Resistance Water-Resistant, Maximum Application Temperature 325 Degrees F, Application Method Brush On, Roll On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- I TAPE Stucco Tape Red 60Yd (4379PL)
- TITEBOND Fire Barrier Spray Foam Sealant, 12 oz, Aerosol Can, Orange, 12 PK (8541)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 0.5 pt, Can (PBC-35-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- Pliobond Contact Cement