Shop All Specialty Cleaners
Plink
Washer & Dishwasher Freshener & Cleaner, Fresh Lemon, PK4
Mfr # PAL01B
Zoro # G6735575
product price: $8.65
/pk 4, $2.16/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 Tablets
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plink
- MFR # PAL01B
- Zoro # G6735575
- UPC # 76168002798
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 4 Tablets |
Details
Item | Washer & Dishwasher Cleaner |
Fragrance | Lemon |
Description
Plink delivers a fresh and clean boost to your washing machine or dishwasher. Our innovative fragrance technology washes away foul odors, leaving your appliance and room with lasting freshness. A quick and effective washing machine and dishwasher freshener, Plink also removes buildup and odor-causing residue from the hidden parts of the machine. A quick and easy way to freshen your appliances!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 17 In, Tan, PK5 (3400)
- PALMER FIXTURE CO Palmer Fixture Twin Toilet Tissue Dispenser For 9 Inch Rolls - RD002702 (RD002701)
- MOERMAN Drywalker Flex Base Unit (25963)
- NU-CALGON Coiler Cleaner, Liquid, 1 qt (4168-92)
- PLINK 9010 Garbage Disposal Cleaner & Deodorizer (PL11606)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- PLINK Tablet Drain Freshener and Cleaner 6 ct (PDF12T)
- PLINK Garbage Disposal Freshener & Cleaner, Fresh Lemon, 10 Uses (PLM01B)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- THE WORKS 32 Oz. Bowl Cleaner (33310WK)
- Plink Specialty Cleaners