Shop All Tire Inflation Kits
Plews/Edelmann
Plews-Edelmann 17-850 12 In. Tire Inflator Gauge
Mfr # 6279335
Zoro # G004022708
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plews/Edelmann
- MFR # 6279335
- Zoro # G004022708
- Country of Origin China
- Category Tire Inflation Kits
Description
High quality, heavy duty. Zinc casting, with rubber bumper guard to protect against damage if dropped, and easy to read recessed sight glass. Replaceable valve assembly and gauging cartridge. Calibrated 10-120 PSI in 2 pound steps. Hose 12 in. and dual foot chuck.
Features- Type - Deluxe
- Dimension - 10.48 x 3.84 x 1.25 in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- LUVERNE Unvrsl Textured Rubber Mud Guards, 251223 (251223)
- NTK Starter Drive, 2K1076 (2K1076)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-15/16 - 3-3/4 (2545)
- PLEWS/EDELMANN Dual Foot Tire Gauge (6279269)
- PERFORMANCE TOOL 12 Volt Heavy Duty Tire Inflator, 60404 (60404)
- HALTEC High Pressure Inflating Connection, 3/16" (2755L)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- HALTEC Dual Hose Inflator, w/Rigid Hose (I-408)
- HALTEC Dual Foot Air Chuck (CH-335)
- MILTON INDUSTRIES Female 1/4" NPT Air Chuck (699)
- Plews/Edelmann Tire Inflation Kits