Plews

Plews 570-75-070 2 Quarts Economy Plastic Funnel


product price: $32.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Capacity indicates what the funnel will hold when the outlet is blocked.
  • Capacity Vol.: 2 qt.
  • Dia.: 7".
  • Length: 9".
  • Tip Diam: 1".
  • Material: Polyethylene.
  • Includes: Fine Mesh Strainer Screen Handy Hanging Tab.
  • Resistance: Corrosion.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.