Shop All Multi-purpose Air Hoses
Plews
Plews 554-50A 0.375 in. x 100 ft. Air Hose; Blue
Mfr # 1203173
Zoro # G703920329
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plews
- MFR # 1203173
- Zoro # G703920329
- UPC # 87817334252
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- General-purpose air hose for a wide range of commercial and industrial applications
- Blue PVC tube and cover for resistance to abrasion, weathering, moisture, alkalis and weak acids
- Braided nylon reinforcement for strength
- Temperature range of -20 to +145 degrees F
- Two 0.25 factory-installed, brass male NPT rigid fittings
- Color: Blue
- Product Type: PVC Air Hose
- Fitting Size: 0.25 in.
- Hose Length: 50 ft.
- Maximum Operating Pressure: 300 PSI
- Dimension: 10.25" H x 10" W x 3.5" L
- Weight: 3.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- LEGACY AIR HOSE LEAD IN 3 FT X 3/8" (LML8305LI)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-41)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-11)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- LEGACY HOSE AIR FLEX 3/8" X 100' FLEX YELLOW (LMHFZ38100YW2)
- CONTINENTAL 1-1/2" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307785)
- Plews Multi-purpose Air Hoses