Shop All Lubricants
Plews-Lubrimatic
3 oz Cartridge Black
Mfr # 11312
Zoro # G8092841
product price: $10.69
/pk 3, $3.56/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 3 oz
- Lubricant Container Cartridge
- Timken OK Load 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plews-Lubrimatic
- MFR # 11312
- Zoro # G8092841
- UPC # 079700113129
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 3 oz |
Description
Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- Plews-Lubrimatic Lubricants