Shop All Drivetrain Tools
Plews-Edelmann
Plews - Lubrimatic 75-060 Funnel; Plastic; 8 oz.
Mfr # PLE-75-060
Zoro # G804038732
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plews-Edelmann
- MFR # PLE-75-060
- Zoro # G804038732
- UPC # 28893750604
- Country of Origin China
- Category Drivetrain Tools
Description
Features
- Durable, oil and gasoline resistant plastic.
- Safe for all petroleum products, complete with handy storage hanging tabs.
- Capacity indicates what the funnel will hold when the outlet is blocked.
- Capacity - 8 oz.
- Total height - 5 in.
- Diameter - 4-1/2 in.
- 1/2 in. OD tip.
- 20 per master.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- TH MARINE Regular Torque Tab, #TAB-1-DP (TAB-1-DP)
- MEGUIARS VINYL & RUBBER PROTECTANT NATURAL SHINE (MGG-4116)
- TIMKEN Differential Pinion Race - Rear Inner, HM803110 (HM803110)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- CAL-VAN TOOLS Heavy Duty U-Joint Puller (199)
- BOSCH Outer Tie Rod Remover (7503)
- SUNEX Seal And Bearing Driver Set (3920)
- CRAFTSMAN V-Series(TM) 13pc X-Tract Technology(TM) (CMHT26159V)
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- OTC Support Bar, 2 Pc (4324)
- Plews-Edelmann Drivetrain Tools