Shop All Funnels & Accessories
Plews-Edelmann
Plews- Edelmann Division PL75002 5 Quart Offset Metal Funnel
Mfr # PL75002
Zoro # G404075830
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plews-Edelmann
- MFR # PL75002
- Zoro # G404075830
- Country of Origin China
- Category Funnels & Accessories
Description
Capacity indicates what the funnel will hold when the outlet is blocked.
Capacity Vol.: 6 qt.
Height: 14".
Dia.: 9".
Tip Diam : 1-1/4".
Material : Galvanized Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Sz (887980)
- HOT SHOTS Boosts Power And Increases Cetane/ Disperses Moisture And Improves Cold Starts/Improves Fuel Economy (P403316ZS)
- BAL BAL 20036 Economy Hex Drive Handle (20036)
- PLEWS-EDELMANN Pews 48 oz. Plastic Funnel (75-064)
- PLEWS-EDELMANN 75-012 4QT GALV FUNNEL (75012)
- PLEWS-EDELMANN 8 Quart Lock-on Tractor Steel Galvanized Funnel (75-008)
- PLEWS-EDELMANN 6" Diameter, 16oz Economy Plastic Funnel (75-062)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- FUNNEL KING Funnel, 32 oz., 1/2" dia. Spout (94471)
- HOPKINS Def Funnel (10732WR)
- Plews-Edelmann Funnels & Accessories