Shop All Multi-purpose Air Hoses
Plews-Edelmann
Pistol Grip Grease Gun, w/ 18" Whip Hose
Mfr # 30-416
Zoro # G9422222
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plews-Edelmann
- MFR # 30-416
- Zoro # G9422222
- UPC # 00028893304166
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Item | Pistol Grip Grease Gun W/ 18" Whip Hose |
Description
Pistol Grip Grease Gun W/ 18 In. Whip Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- LUBRIMATIC Grease Gun Suction (30118)
- PLEWS-EDELMANN 12 in. Grease Gun Hose (1 per Card) (10-212)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- EAGLE 2" x 50 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-50)
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- VELVAC Air Compressor Hose Assembly 5/8X24,142524 (142524)
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- Plews-Edelmann Air Hoses