Shop All Multi-Purpose Wipes
Pledge
Towels & Wipes, White, Cloth, 25 Wipes, Fresh Citrus
Mfr # 319249EA
Zoro # G305736823
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 25
- Color White
- Material Cloth
- Application Electronics; Furniture; Office Equipment
- Wipes Application Glass; Granite; Metal; Stainless Steel; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 319249EA
- Zoro # G305736823
- UPC # 46500214622
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 10" |
Details
Number of Sheets | 25 |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | Electronics; Furniture; Office Equipment |
Wipes Application | Glass; Granite; Metal; Stainless Steel; Wood |
Net Weight | 0.4 lbs |
For Use On | Dust; Fingerprint; Smear; Smudge |
Packaging Type | Carton |
Paper Towel Type | Cleaner/Detergent Wet Wipe |
Fragrance | Fresh Citrus |
Recommended For | Dust; Fingerprint; Smear; Smudge |
Wipes per Container | 25 |
Primary Chemical | Alcohol-Free |
Used On | Glass; Granite; Metal; Stainless Steel; Wood |
Description
Premoistened wipes remove dust, dirt, smudges and fingerprints from a variety of surfaces. Effective on sealed wood, glass, mirrors, stainless steel, chrome, sealed marble and granite, appliances, countertops, porcelain and electronics. No need to switch products. Keep leather seats and dashboard cleaned and shined. Leaves a streak-free shine. These wipes come in a convenient sealed pouch allowing you to pull out one wipe at a time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT 15-foot Extraction Hose (160400)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- S.M. ARNOLD BRUSH SPOKE WHEEL (AR85-630)
- BRADLEY Recessed Towel/18gal. Waste Unit, SS (2271-000000)
- PLEDGE Multi-Purpose Cleaning Wipes, White, Soft Pack, Cloth, 25 Wipes, 10 in x 7 in, Fresh, 12 PK (336274 / 319249)
- PLEDGE Lemon Wipes, PK288 (72807)
- SELLARS Blue, 6 PK (54416)
- WYPALL X60 Industrial Wipers Dispenser Bo, PK10, 10 PK (KW117)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 14" x 14", Unscented, 250 PK (CHI 8789)
- AUTO MATE Auto-Mate Multi-Surface Sanitizing Anti-Bacterial Cleaner Wipes 60 ct (WG1064)
- PDI HC Wipes, Hand Sanitizing, 135 Wipes/Can, 6inx7-1/2in, WE, 12PK (PDIP13472CT)
- Pledge Multi-Purpose Wipes