Shop All All Purpose Cleaners
This Product is Discontinued
Pledge
Multi-Purpose Cleaner, 9.7 oz. Aerosol Can, Unscented, 6 PK (Discontinued)
Mfr # 300275
Zoro # G4616561
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 9.7 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 300275
- Zoro # G4616561
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 9.7 oz. |
Container Size | 9.7 oz |
Cleaner Container Size | 9.7 oz |
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Can, 9.7 oz, Fragrance Rainshower, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Clear, Butyl Free Yes, VOC Content 2 Percent, NSF Rating Not Rated, pH Level 6, 7, pH Value Neutral, Product Series No Series, Rinse Required No, Nonflammable Yes, Net Weight 9.7 oz, Properties Butyl Free, No Rinse Required, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.