Shop All Polishing and Dusting
Pledge
Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can
Mfr # 697264
Zoro # G7728951
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Can
- Fragrance Sweet; Woody
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 697264
- Zoro # G7728951
- UPC # 46500778032
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Can |
Fragrance | Sweet; Woody |
Description
Pledge® Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Interior Shine Duster, Microfiber, 6"L (97372AS)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- GLOBAL INDUSTRIAL Dust Mop Treatment, RTU, 1 Gallon Bottle (641622)
- Pledge Polishing and Dusting