Shop All Polishing and Dusting
Pledge
Furniture Polish, Orange Clean Scent, 9.7 oz Aerosol Spray
Mfr # 323148EA
Zoro # G205695886
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- For Use On Leather; Vinyl; Wood
- Primary Chemical Petroleum
- Net Weight 0.92 lbs
- Contains 9.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 323148EA
- Zoro # G205695886
- UPC # 46500723735
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Fragrance | Orange Clean |
For Use On | Leather; Vinyl; Wood |
Primary Chemical | Petroleum |
Net Weight | 0.92 lbs |
Contains | 9.7 oz |
Recommended For | Dirt; Dust; Fingerprints; Smudges |
Application | Cabinets; Furniture; Paneling |
Cleaner Form | Liquid |
Description
Protect and condition important special surfaces while cleaning to enhance their beauty and finish with Pledge polishes. These polishes help to bring back that fresh look to furniture and other surfaces. Cleans and protects wood furniture, cabinets, paneling, vinyl, granite, marble and leather. Leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- ECO-SAFE Compostable 39 gal Lawn & Leaf Bags Twist Tie 5 pk, 5PK (C042787S)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- BIRDWELL Broom/Pan Mini Poly 9-3/4In (376-24)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- Pledge Polishing and Dusting