Shop All Polishing and Dusting
Pledge
Furniture Polish, Lemon, 9.7 oz Aerosol Spray, 6PK
Mfr # 100-46500738095
Zoro # G505696002
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.7 oz
- Container Type Aerosol Spray
- Contains 9.7 oz
- Primary Chemical 2-Bromo-2-Nitropropane-1; 3-Diol; Dimethicone; Glycerin; Isoparrafin; Nitrogen; Sorbitan Oleate
- Recommended For Dirt; Dust; Fingerprints; Smudges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 100-46500738095
- Zoro # G505696002
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 9.7 oz |
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Fragrance | Lemon |
Contains | 9.7 oz |
Primary Chemical | 2-Bromo-2-Nitropropane-1; 3-Diol; Dimethicone; Glycerin; Isoparrafin; Nitrogen; Sorbitan Oleate |
Recommended For | Dirt; Dust; Fingerprints; Smudges |
Removes | Dirt; Dust; Fingerprints; Smudges |
Cleaner Form | Liquid |
Net Weight | 5.53 lbs |
For Use On | Leather; Vinyl; Wood |
Application | Cabinets; Furniture; Paneling |
Description
Protect and condition important special surfaces while cleaning to enhance their beauty and finish with Pledge polishes. These polishes help to bring back that fresh look to furniture and other surfaces. Cleans and protects wood furniture, cabinets, paneling, vinyl, granite, marble and leather. Leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
- •Brings back the beauty.
- •Shines, polishes and dusts wood furniture, cabinets, paneling, vinyl and leather in one step.
- •Safe to use only on finished, sealed surfaces.
- •Pleasant scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- SWIFFER DUSTER EXTEND HANDLE (44750)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- CLR Stainless Steel Cleaner, Citrus, 12, PK6 (CSS-12)
- Pledge Polishing and Dusting