Shop All Polishing and Dusting
Pledge
Furniture Polish, Lemon, 9.7 oz Aerosol Spray
Mfr # 697832EA
Zoro # G905695858
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- For Use On Leather;Vinyl;Wood
- Net Weight 0.92 lbs
- Cleaner Form Liquid
- Application Cabinets; Furniture; Paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 697832EA
- Zoro # G905695858
- UPC # 46500723728
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Fragrance | Lemon |
For Use On | Leather;Vinyl;Wood |
Net Weight | 0.92 lbs |
Cleaner Form | Liquid |
Application | Cabinets; Furniture; Paneling |
Recommended For | Dust |
Contains | 9.7 oz |
Primary Chemical | Ammonia |
Description
Protect and condition important special surfaces while cleaning to enhance their beauty and finish with Pledge polishes. These polishes help to bring back that fresh look to furniture and other surfaces. Cleans and protects wood furniture, cabinets, paneling, vinyl, granite, marble and leather. Leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Chlorinator Liquid 10% 1 Gal (CD160001)
- CARLISLE Flo-Pac Toothbrush Style Maintenance Utility Brush w/Nylon Bristles, 7 (4067400)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK120 (GBSG-10CS-12X16OZ)
- Pledge Polishing and Dusting