Shop All Polishing and Dusting
This Product is Discontinued
Pledge
Furniture Polish, Lemon, 14.2 oz, Aerosol, PK6 (Discontinued)
Mfr # 301168
Zoro # G6071394
This Product is Discontinued
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
- Application Cabinets; Furniture; Paneling
- Capacity 14.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 301168
- Zoro # G6071394
- UPC # 10046500002585
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Application | Cabinets; Furniture; Paneling |
Capacity | 14.2 oz |
Description
Pledge® Furniture Polish, Lemon, 14.2 oz, Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.