Shop All Polishing and Dusting
Pledge
Furniture Polish, Lemon, 14.2 oz, Aerosol
Mfr # 301168
Zoro # G6068621
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
- Capacity 14.2 oz
- Application Cabinets; Furniture; Paneling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 301168
- Zoro # G6068621
- UPC # 46500002588
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Capacity | 14.2 oz |
Application | Cabinets; Furniture; Paneling |
Description
Pledge® Furniture Polish, Lemon, 14.2 oz, Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30110)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Bass & Palmyra Blend Fill (42032)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal. (2036)
- Pledge Polishing and Dusting