Shop All Polishing and Dusting
Pledge
Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack
Mfr # 336385/323148
Zoro # G303927582
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Flash Point 30.2 Degrees F
- VOC Content 11.2%
- Product Label Furniture Polish
- Biodegradable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 336385/323148
- Zoro # G303927582
- UPC # 10046500026673
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Container Size | 9.7 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Spray Can |
Fragrance | Orange |
Flash Point | 30.2 Degrees F |
VOC Content | 11.2% |
Product Label | Furniture Polish |
Biodegradable | No |
Cleaner Form | Liquid |
Surfaces for Use On | Granite, Laminate, Leather, Quartz, Stainless Steel, Wood |
For Use on Surfaces | Laminate, Leather, Quartz, Stainless Steel, Wood |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 9.7 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Orange, Surfaces for Use On Granite, Laminate, Leather, Quartz, Stainless Steel, Wood, VOC Content 11.2 Percent, Flash Point 30.2 Degrees F, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nilfisk/Advance 56104325 (GSQ2047UU2)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN644)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- ENDUST 10 Oz. Green Apple Furniture Polish (507040-2)
- Pledge Polishing and Dusting