Shop All Polishing and Dusting
This Product is Discontinued
Pledge
Furniture Polish, 9.7 oz., Orange, PK12 (Discontinued)
Mfr # 697834
Zoro # G9053265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9.7 oz
- Container Type Aerosol Can
- Fragrance Orange
- Net Weight 9.7 oz
- VOC Content 10.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 697834
- Zoro # G9053265
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 9.7 oz |
Container Size | 9.7 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Can |
Fragrance | Orange |
Net Weight | 9.7 oz |
VOC Content | 10.5 % |
Flash Point | 98.6 Degrees F |
Product Label | Furniture Polish |
Cleaner Form | Liquid |
Surfaces for Use On | Wood |
For Use on Surfaces | Wood |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 9.7 oz, Container Type Aerosol Spray Can, Fragrance Orange, Surfaces for Use On Wood, VOC Content 10 Percent, Flash Point 98.6 Degrees F, Net Weight 9.7 oz, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.