Shop All Polishing and Dusting
Pledge
Furniture Polish, 13.8 Oz, Lemon Clean, PK6
Mfr # 682275
Zoro # G5031187
product price: $46.15
/pk 6, $7.69/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13.8 oz
- Container Type Aerosol Can
- Fragrance Lemon
- VOC Content 2.7 %
- Net Weight 13.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 682275
- Zoro # G5031187
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 13.8 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
VOC Content | 2.7 % |
Net Weight | 13.8 oz |
Description
Container Type Aerosol Spray Can, Fragrance Lemon, VOC Content 2.7 Percent, Net Weight 13.8 oz, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12 (85155)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, Plstc, Holds 32oz Btls (FG315488BLA)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- GUARDSMAN 04607 12.5oz WOOD POLISH UV PR (460700)
- Pledge Polishing and Dusting