Shop All Disinfectants and Sanitizers
Pledge
Cleaners & Detergents, Aerosol Spray, Citrus, 6 PK
Mfr # 307951
Zoro # G605736714
product price: $43.59
/pk 6, $7.27/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Citrus
- Primary Chemical Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride
- Chemicals For Use On Dust; Dirt; Smudges
- Capacity 9.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 307951
- Zoro # G605736714
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride |
Chemicals For Use On | Dust; Dirt; Smudges |
Capacity | 9.7 oz |
Physical Form | Liquid |
Cleaner Container Type | Aerosol Spray |
For Use On | Dust; Dirt; Smudges |
Standards | EPA Reg. No. 4822-756 |
Surface | Wood; Glass: Metal; Granite; Vinyl; Plastics; Marble; Chrome; Wood Laminate |
Application | Appliances; Counter Tops; Glass Mirrors; Tables; Windshields; Electronics; Hard Surfaces; Cabinets |
Net Weight | 5.08 lbs |
Description
Goodbye bacteria, hello clean. Pledge Everyday Clean Multisurface Cleaner is a formula that effortlessly kills 99.9% of bacteria on hard, non-porous surfaces in 60 seconds. This multi surface cleaner is specifically designed to clean, dust and disinfect, while leaving the finish alone. Can be used on sealed wood, wood laminate, glass, mirrors, sealed granite and more. Read label before use. Use only as directed. For use only on finished, sealed surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Vacuum Cleaner Brush Tool, 1-1/4" Dia. (SV-DBSD1)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- HERITAGE 7 gal Trash Bags, 0.35 mil (9 Micron), Black, 1000 PK (HERH4021RK)
- MR. LONGARM Mr. LongArm 0406 Flow-Thru Cleaning Brush - Extra Stiff (0406)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- RECKITT BENCKISER Disinfectant Wipes- 35 Sheets-Tub- Lemon-Lime Blossom Scent (RAC81145)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- RECKITT BENCKISER LYSOL® Concentrate Disinfectant, 12 Oz. Bottle, 6/Carton (77500)
- BEER CLEAN Sanitizer, 25 oz. Bottle, Unscented, Yellow, 2 PK (90203)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- Pledge Disinfectants and Sanitizers