Shop All Disinfectants and Sanitizers
Pledge
Cleaners & Detergents, Aerosol Spray, Citrus
Mfr # 307951EA
Zoro # G905736803
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Citrus
- Primary Chemical Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride
- Chemicals For Use On Dust; Dirt; Smudges
- Capacity 9.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 307951EA
- Zoro # G905736803
- UPC # 46500723544
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride |
Chemicals For Use On | Dust; Dirt; Smudges |
Capacity | 9.7 oz |
For Use On | Dust; Dirt; Smudges |
Net Weight | 0.85 lbs |
Application | Appliances; Counter Tops; Glass Mirrors; Tables; Windshields; Electronics; Hard Surfaces; Cabinets |
Physical Form | Liquid |
Surface | Wood; Glass: Metal; Granite; Vinyl; Plastics; Marble; Chrome; Wood Laminate |
Cleaner Container Type | Aerosol Spray |
Description
Goodbye bacteria, hello clean. Pledge Everyday Clean Multisurface Cleaner is a formula that effortlessly kills 99.9% of bacteria on hard, non-porous surfaces in 60 seconds. This multi surface cleaner is specifically designed to clean, dust and disinfect, while leaving the finish alone. Can be used on sealed wood, wood laminate, glass, mirrors, sealed granite and more. Read label before use. Use only as directed. For use only on finished, sealed surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- ARM & HAMMER Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12 (33200-84011)
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, MANGO AND HIBISCUS, 80 WIPES/CANISTER (97181EA)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G (2504-SPH-MFP-11G)
- MEAN GREEN Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Lemon (MG10532)
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- 3M Cleaners & Detergents, Aerosol Spray, Unscented (573)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- Pledge Disinfectants and Sanitizers