Shop All All Purpose Cleaners
This Product is Discontinued
Pledge
All Purpose Cleaner, 9.7 oz Aerosol Can, Rainshower (Discontinued)
Mfr # 300275EA
Zoro # G6070782
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 9.7 oz
- Fragrance Rainshower
- Chemicals For Use On Surface Chrome; Glass; Laminate; Mirrors; Plastic; Sealed Granite; Sealed Marble; Sealed Quartz; Sealed Wood; Stainless Steel; Wood Laminate
- Net Weight 0.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pledge
- MFR # 300275EA
- Zoro # G6070782
- UPC # 46500707902
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 9.7 oz |
Details
Container Type | Aerosol Can |
Fragrance | Rainshower |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | Chrome; Glass; Laminate; Mirrors; Plastic; Sealed Granite; Sealed Marble; Sealed Quartz; Sealed Wood; Stainless Steel; Wood Laminate |
Net Weight | 0.85 lbs |
Cleaner Container Type | Aerosol Spray |
Removes | Dust; Dirt; Smudge; Fingerprint |
Application | Multiple Surfaces; Electronic Equipment |
Description
Pledge® Multi-Surface Everyday Aerosol, Rainshower, 9.7oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.