Shop All All Purpose Cleaners
This Product is Discontinued
Pledge
All Purpose Cleaner, 9.7 oz Aerosol Can, Citrus (Discontinued)
Mfr # 307951EA
Zoro # G6070651
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 9.7 oz
- Fragrance Citrus
- Primary Chemical Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride
- Chemicals For Use On Surface Wood; Glass: Metal; Granite; Vinyl; Plastics; Marble; Chrome; Wood Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pledge
- MFR # 307951EA
- Zoro # G6070651
- UPC # 46500723544
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 9.7 oz |
Details
Container Type | Aerosol Can |
Fragrance | Citrus |
Item | All Purpose Cleaner |
Primary Chemical | Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride |
Chemicals For Use On Surface | Wood; Glass: Metal; Granite; Vinyl; Plastics; Marble; Chrome; Wood Laminate |
Net Weight | 0.85 lbs |
Cleaner Container Type | Aerosol Spray |
Removes | Dust; Dirt; Smudges |
Physical Form | Liquid |
Application | Appliances; Counter Tops; Glass Mirrors; Tables; Windshields; Electronics; Hard Surfaces; Cabinets |
Description
Pledge® Multi Surface Antibacterial Everyday Cleaner, 9.7oz Aerosol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.