Shop All Pool Filters
Pleatco
Pleatco PSG27.5 27.5 sq. ft. x 11.37 in. Filter Cartridge
Mfr # PSG27.5
Zoro # G404039122
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleatco
- MFR # PSG27.5
- Zoro # G404039122
- UPC # 90164027050
- Country of Origin China
- Category Pool Filters
Description
27.5 sq. ft. x 11.37 in. Filter Cartridge
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Specifications- Size: 27.5 sq. ft.
- Length: 11.37"
- Diameter: 4.75"
- Top Style: Handle
- Bottom Style: 1.90" Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET 40 in. Large Bagel Bed- Red and Sherpa (788995612414)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-10X12)
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- PENTAIR POOL PRODUCTS 24.5 in. Top Mount Sand Filter with 6-Way Valve for In-Ground Pools (EC145241)
- JACUZZI Jacuzzi 42367102R Pool Filter Tank Ring Lock (42367102R)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C2025 Replacement Pool Filter 4 Pack Compatible Cartridge PA56SV/C-7458/FC-1223 (WP.HAY1223-4P)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear 100 Replacement Pool Filter Compatible Cartridge PAP118/C-9412/FC-0696 (WP.PNA0696)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7472 125 Sq. Ft. Open Replacement Filter Cartridge (C7472)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- Pleatco Pool Filters