Shop All Pool Accessories
Pleatco
Pleatco FF95P Pentair Clean & Clear Plus 520 Replacement Cartridge
Mfr # PCC130
Zoro # G204136571
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pleatco
- MFR # PCC130
- Zoro # G204136571
- UPC # 90164081304
- Country of Origin China
- Category Pool Accessories
Description
Features
- Pentair clean & clear plus replacement cartridge
- Diameter: 7 dia.
- Length: 32"
- Top Open Hole: 3"
- Bottom Open Hole: 3"
- Filter Media: 4 oz
- Filter Area: 130 sq ft.
- Fits: 100GPM-TX, 100TX, 100TXR, II PTM100, T-100TX, T-100TXR
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR-APEX CO Neverkink 8615-75 Heavy-Duty Garden Hose, 75 Ft L, Green (8605-075)
- WCR XERO Pure Garden Hose Thread Female to Barb 38 Inch Brass (29FGH-612)
- LOGO BRANDS Las Vegas Raiders Inflatable Santa (623-100-S)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- PERFECTPITCH 30A MDA Little Fuse (PE1188361)
- WATER TECHNIQUES 25 lbs Alkalinity Increaser Algaecide (WA8321)
- RAYPAK Raypak 006714F Sensor Adapter Digital Pool Kit (006714F)
- WATERCO 1.5 HP; 110 & 220V SupaMite Pump (2401150A)
- LASTPLAY Leaf Skimmer with 60 Inch Pole (LA1668286)
- WHOLE-IN-ONE A Lens Gasket (WH191687)
- WHOLE-IN-ONE Pump Seal Assembly (WH191685)
- Pleatco Pool Accessories