Shop All Gas Heater Accessories
Pleasant Hearth
Glowing Ember Fiber, 4 oz.
Mfr # GEF100
Zoro # G5018531
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pleasant Hearth
- MFR # GEF100
- Zoro # G5018531
- UPC # 872076001270
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Glowing Ember Fiber,4 oz. |
First Aid ANSI Kit Type | II |
Description
Glowing Ember Fiber,4 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- QMARK Limit (4520-11013-001)
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- ADS Single Wall 90 Degree Elbow, 3" (2Pk) (M42-90-3)
- MR. HEATER Vertical 4" Vent Kit (F102848)
- HONEYWELL 393691 Natural To Lp Gas (393691)
- PACKARD Combustion Air Booster, Replacement (65475)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- DAYTON Conversion Kit (6PPR8)
- Pleasant Hearth Gas Heater Accessories